CHEMICAL SODIUM THIOCYNT 0.1N 1L
Mfr # LC249702
Zoro # G003615031
product price: $51.59
/eaKey Features
Chemical Grade
Lab
CAS Number
540-72-7, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Size
1 L
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC249702
Zoro #
G003615031
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Grade
Lab
CAS Number
540-72-7, 7732-18-5
Chemical Container Material
Plastic
Item
Sodium Thiocyanate
Chemical Container Type
Bottle
Chemical Formula
NaSCN
Product Type
Sodium Thiocyanate
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Shelf Life
4 mo
Concentration
0.1 N (0.1 M)
Container Material
Plastic
Volume
1 L
Application
Titration
Standards
Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
1
Description
Sodium Thiocyanate, Concentration 0.1 N (0.1 M), CAS Number 540-72-7, 7732-18-5, Chemical Formula NaSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 4 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.