Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SODIUM THIOCYNT 0.1N 4L

  • Mfr # LC249704

  • Zoro # G603615189


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Size
4 L
Concentration
0.1N (0.1M)
Shelf Life
4 mo
CAS Number
540-72-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249704
Zoro #
G603615189
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Concentration
0.1N (0.1M)
Shelf Life
4 mo
CAS Number
540-72-7
Calibration Certificate
NIST
Chemical Formula
NaSCN
Item
Sodium Thiocyanate, 0.1N (0.1M)
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Sodium Thiocyanate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 540-72-7, Chemical Formula NaSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 4 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.