Zoro Homepage

CHEMICAL SODIUM THIOCYNT 0.1N 500ML

  • Mfr # LC249701

  • Zoro # G703616017


product price: $33.89
/ea

Key Features

Chemical Formula
NaSCN
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
CAS Number
540-72-7
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249701
Zoro #
G703616017
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
NaSCN
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
CAS Number
540-72-7
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
4 mo
Concentration
0.1N (0.1M)
Item
Sodium Thiocyanate, 0.1N (0.1M)

Description

Sodium Thiocyanate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 540-72-7, Chemical Formula NaSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 4 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.