Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL STANNIS CHLORIDE 40PCT 125ML

  • Mfr # LC252007

  • Zoro # G903615704


product price: $55.49
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
125 mL
APHA
3500-As-C, D (17th Ed.)
Shelf Life
24 mo
Concentration
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC252007
Zoro #
G903615704
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
APHA
3500-As-C, D (17th Ed.)
Shelf Life
24 mo
Concentration
0.4
Chemical Container Type
Bottle
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1790
Chemical Container Material
Amber Glass
Item
Stannous Chloride, 40%
Special Information
For Arsenic

Description

Stannous Chloride, 40 Percent, Concentration 0.4, APHA 3500-As-C, D (17th Ed.), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1790, Special Information For Arsenic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.