Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL STANNIS CHLORIDE DHDRT ACS

  • Mfr # LC251701

  • Zoro # G506002406


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
225.6
Chemical Grade
ACS
CAS Number
10025-69-1
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Stannous Chloride)/UN3260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC251701
Zoro #
G506002406
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
225.6
Chemical Grade
ACS
CAS Number
10025-69-1
Item
Stannous Chloride
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Stannous Chloride)/UN3260
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
SnCl2
Product Type
Stannous Chloride
Container Type
Bottle
REMOVE - Previous PI Node
S
Volume
500 g
Form
Powder
Standards
ACS
Container Material
Plastic
Quantity
500

Description

Stannous Chloride, CAS Number 10025-69-1, Molecular Weight 225.6, Chemical Formula SnCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Stannous Chloride)/UN3260, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.