CHEMICAL STARCH INDICATOR 1 PERCENT 1L
Mfr # LC253102
Zoro # G903615292
product price: $28.79
/eaKey Features
Shelf Life
12 mo
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Salicylic Acid
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253102
Zoro #
G903615292
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
12 mo
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Salicylic Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Grade
Lab
Concentration
1%
Quantity
1
REMOVE - Previous PI Node
S
Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Container Type
Bottle
Container Material
Plastic
Volume
1 L
Application
Titration
Features
Preserved with Salicylic Acid
Description
Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 1 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.