Zoro Homepage

CHEMICAL STARCH INDICATOR 1 PERCENT 4L

  • Mfr # LC253104

  • Zoro # G603615431


product price: $57.39
/ea

Key Features

Shelf Life
12 mo
Chemical Container Size
4 L
Special Information
Preserved with Salicylic Acid
Concentration
1%
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253104
Zoro #
G603615431
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
12 mo
Special Information
Preserved with Salicylic Acid
Concentration
1%
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Grade
Lab
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
REMOVE - Previous PI Node
S
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Features
Preserved with Salicylic Acid
Container Type
Bottle
Volume
4 L
Form
Liquid
Container Material
Plastic
Application
Titration

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 1 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.