Zoro Homepage

CHEMICAL STARCH INDICATOR 1 PERCENT 4L

  • Mfr # LC253154

  • Zoro # G003615000


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Special Information
Preserved with Chloroform
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253154
Zoro #
G003615000
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Special Information
Preserved with Chloroform
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Chemical Container Type
Bottle
Item
Starch Indicator - Mercury Free - Preserved with Chloroform
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
Lab
Concentration
1%
Container Type
Bottle
Application
Titration
Features
Preserved with Chloroform
CAS Number
67-66-3, 7732-18-5, 9005-25-8
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
1
Form
Liquid
Volume
4 L

Description

Starch Indicator - Mercury Free - Preserved with Chloroform, Concentration 1 Percent, CAS Number 67-66-3, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Chloroform

Restrictions

WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.