Zoro Homepage

CHEMICAL STARCH INDICATOR .2PCT 125ML

  • Mfr # LC252907

  • Zoro # G403615211


product price: $19.89
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Salicylic Acid
Chemical Container Size
125 mL
Concentration
0.2%
Standards
TAPPI T236 om-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC252907
Zoro #
G403615211
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Salicylic Acid
Concentration
0.2%
Standards
TAPPI T236 om-99
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Volume
125 mL
Features
Preserved with Salicylic Acid
Container Type
Bottle
REMOVE - Previous PI Node
S
Application
Titration
Form
Liquid
Quantity
125

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 0.2 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T236 om-99, Special Information Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.