CHEMICAL STARCH INDICATR 1 PERCENT 10L
Mfr # LC253106
Zoro # G206002416
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Concentration
1%
Chemical Container Type
Box
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253106
Zoro #
G206002416
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Concentration
1%
Chemical Container Type
Box
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
12 mo
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Special Information
Preserved with Salicylic Acid
Chemical Grade
Lab
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
10 L
Container Type
Box
Quantity
10
Features
Preserved with Salicylic Acid
Application
Titration
Form
Liquid
Description
Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 1 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.