Zoro Homepage

CHEMICAL STARCH INDICATR 1 PERCENT 20L

  • Mfr # LC253105

  • Zoro # G606002412


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Type
Box
Shelf Life
12 mo
Concentration
1%
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253105
Zoro #
G606002412
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Shelf Life
12 mo
Concentration
1%
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Container Material
Plastic
Special Information
Preserved with Salicylic Acid
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Quantity
20
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Container Material
Plastic
Application
Titration
Form
Liquid
Features
Preserved with Salicylic Acid
REMOVE - Previous PI Node
S
Volume
20 L
Container Type
Box

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 1 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.