CHEMICAL STRCH .5PCT W/V W/CHLRFRM
Mfr # LC253052
Zoro # G203615589
product price: $46.19
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
1 L
Shelf Life
12 mo
Special Information
Preserved with Chloroform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253052
Zoro #
G203615589
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
Special Information
Preserved with Chloroform
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Starch Indicator - Mercury Free - Preserved with Chloroform
Concentration
0.5%
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Volume
1 L
Form
Liquid
REMOVE - Previous PI Node
S
Features
Preserved with Chloroform
Container Type
Bottle
CAS Number
67-66-3, 7732-18-5, 9005-25-8
Container Material
Plastic
Quantity
1
Application
Titration
Description
Starch Indicator - Mercury Free - Preserved with Chloroform, Concentration 0.5 Percent, CAS Number 67-66-3, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Chloroform
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.