CHEMICAL STRCH .5PCT W/V W/CHLRFRM
Mfr # LC253054
Zoro # G503615890
product price: $73.89
/eaKey Features
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Chemical Container Type
Bottle
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253054
Zoro #
G503615890
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Material
Plastic
Item
Starch Indicator - Mercury Free - Preserved with Chloroform
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Chloroform
Shelf Life
12 mo
Concentration
0.5%
Chemical Grade
Lab
Application
Titration
CAS Number
67-66-3, 7732-18-5, 9005-25-8
Quantity
1
Volume
4 L
Form
Liquid
Features
Preserved with Chloroform
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
Description
Starch Indicator - Mercury Free - Preserved with Chloroform, Concentration 0.5 Percent, CAS Number 67-66-3, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Chloroform
Restrictions
WARNING:
This product can expose you to chemicals including Chloroform,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.