CHEMICAL STRNTM AA STANDARD 1000PPM 125
Mfr # LC254007
Zoro # G103615924
product price: $32.19
/eaKey Features
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC254007
Zoro #
G103615924
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Shelf Life
24 mo
Item
Strontium AA Standard, 1000 ppm
Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
1 ml = 1 mg Sr
Concentration
1000 ppm
Description
Strontium AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1 ml = 1 mg Sr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.