CHEMICAL STRNTM AA STANDARD 1000PPM 500
Mfr # LC254001
Zoro # G303615250
product price: $54.79
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Concentration
1000 ppm
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC254001
Zoro #
G303615250
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Item
Strontium AA Standard, 1000 ppm
Chemical Container Material
Plastic
Concentration
1000 ppm
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Special Information
1 ml = 1 mg Sr
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Description
Strontium AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information 1 ml = 1 mg Sr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.