CHEMICAL SULFANILAMIDE 1 PERCENT W/V
Mfr # LC254501
Zoro # G603614939
product price: $59.59
/eaKey Features
APHA
16th Edition
Concentration
1% w/v
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC254501
Zoro #
G603614939
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Sulfanilamide, 1% w/v
APHA
16th Edition
Concentration
1% w/v
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
For Nitrogen (Nitrate/Nitrite)
Chemical Container Type
Bottle
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Description
Sulfanilamide, 1 Percent w/v, Concentration 1 Percent w/v, APHA 16th Edition, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information For Nitrogen (Nitrate/Nitrite)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.