Zoro Homepage

CHEMICAL SULFANILAMIDE 100G

  • Mfr # LC254409

  • Zoro # G005380111


product price: $28.59
/ea

Key Features

Molecular Weight
172.2
Chemical Container Size
100 g
Chemical Formula
C6H8N2O2S
Chemical Grade
Lab
CAS Number
63-74-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC254409
Zoro #
G005380111
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
172.2
Chemical Formula
C6H8N2O2S
Chemical Grade
Lab
CAS Number
63-74-1
Item
Sulfanilamide
Product Type
Sulfanilamide
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Container Material
Amber Glass
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Powder
Quantity
100
Volume
100 g

Description

Sulfanilamide, CAS Number 63-74-1, Molecular Weight 172.2, Chemical Formula C6H8N2O2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.