Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SULFATE STANDARD 100PPM SO4 1L

  • Mfr # LC255002

  • Zoro # G703616048


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Concentration
100 ppm
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Special Information
1 ml = 0.1 mg SO4, sodium sulfate - water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255002
Zoro #
G703616048
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Concentration
100 ppm
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Special Information
1 ml = 0.1 mg SO4, sodium sulfate - water
CAS Number
7757-82-6
Chemical Formula
Na2SO5
Shelf Life
12 mo
Chemical Grade
Lab
Item
Sulfate Standard, 100 ppm
Chemical Container Material
Plastic

Description

Sulfate Standard, 100 ppm, Concentration 100 ppm, CAS Number 7757-82-6, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1 ml = 0.1 mg SO4, sodium sulfate - water

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.