CHEMICAL TARTARC ACID 10PCT W/V 1L

  • Mfr # LC259702

  • Zoro # G503616019


product price:  $63.19
/ea

Key Features

Shelf Life
12 mo
Chemical Formula
HOOC(CHOH)2COOH
Chemical Container Material
Plastic
CAS Number
87-69-4
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC259702
Zoro #
G503616019
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
12 mo
Chemical Formula
HOOC(CHOH)2COOH
Chemical Container Material
Plastic
CAS Number
87-69-4
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
10% w/v
Special Information
Refrigerate
Chemical Container Type
Bottle
Item
Tartaric Acid, 10% w/v

Description

Tartaric Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 87-69-4, Chemical Formula HOOC(CHOH)2COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.