CHEMICAL TARTRC ACID 10PCT W/V 500

  • Mfr # LC259701

  • Zoro # G803615439


product price: $41.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C4H6O6
Concentration
10 % w/v
Special Information
Refrigerate
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC259701
Zoro #
G803615439
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Chemical Formula
C4H6O6
Concentration
10 % w/v
Special Information
Refrigerate
Shelf Life
12 mo
Chemical Container Material
Plastic
CAS Number
7732-18-5, 87-69-4
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Tartaric Acid
Product Type
Tartaric Acid
REMOVE - Previous PI Node
T
Quantity
500
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Volume
500 mL
Features
Refrigerate

Description

Tartaric Acid, Concentration 10 Percent w/v, CAS Number 7732-18-5, 87-69-4, Chemical Formula C4H6O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.