CHEMICAL TCA 10 PERCENT 4L
Mfr # LC262304
Zoro # G403614955
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Concentration
10 % w/v
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC262304
Zoro #
G403614955
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Concentration
10 % w/v
Chemical Container Type
Bottle
Shelf Life
12 mo
Item
Trichloroacetic Acid
Chemical Grade
Lab
Product Type
Trichloroacetic Acid
CAS Number
76-03-9, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Chemical Formula
C2HCl3O2
Form
Liquid
REMOVE - Previous PI Node
T
Container Type
Bottle
Standards
ACS, Traceable to NIST
Volume
4 L
Container Material
Amber Glass
Quantity
1
Description
Trichloroacetic Acid, Concentration 10 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.