CHEMICAL TCA 3 PERCENT W/V 500ML
Mfr # LC262001
Zoro # G303615120
product price: $50.29
/eaKey Features
Chemical Grade
Lab
Chemical Container Size
500 mL
CAS Number
76-03-9, 7732-18-5
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC262001
Zoro #
G303615120
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Item
Trichloroacetic Acid
CAS Number
76-03-9, 7732-18-5
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Chemical Container Type
Bottle
Chemical Formula
C2HCl3O2
Concentration
3 % w/v
Product Type
Trichloroacetic Acid
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Shelf Life
18 mo
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
T
Form
Liquid
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Amber Glass
Description
Trichloroacetic Acid, Concentration 3 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.