Zoro Homepage

CHEMICAL TCA 5 PERCENT W/V 500ML

  • Mfr # LC262201

  • Zoro # G603616025


product price: $37.29
/ea

Key Features

Chemical Formula
C2HCl3O2
Chemical Grade
Lab
CAS Number
76-03-9, 7732-18-5
Chemical Container Material
Amber Glass
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC262201
Zoro #
G603616025
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
C2HCl3O2
Item
Trichloroacetic Acid
Chemical Grade
Lab
CAS Number
76-03-9, 7732-18-5
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Concentration
5 % w/v
Product Type
Trichloroacetic Acid
Container Type
Bottle
Form
Liquid
Standards
ACS, Traceable to NIST
Quantity
500
REMOVE - Previous PI Node
T
Container Material
Amber Glass
Volume
500 mL

Description

Trichloroacetic Acid, Concentration 5 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.