Zoro Homepage

CHEMICAL TCLP EXTRACTION FLUID 2 4L

  • Mfr # LC259974

  • Zoro # G503615593


product price: $59.59
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Grade
Lab
Standards
EPA 1311
Chemical Formula
CH3COOH
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC259974
Zoro #
G503615593
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Amber Glass
Chemical Grade
Lab
Standards
EPA 1311
Chemical Formula
CH3COOH
Chemical Container Type
Bottle
Product Type
TCLP Extraction Fluid #2
CAS Number
64-19-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Item
TCLP Extraction Fluid #2
Application
Environmental Testing
Container Type
Bottle
Quantity
1
REMOVE - Previous PI Node
T
Container Material
Amber Glass
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Volume
4 L

Description

TCLP Extraction Fluid #2, CAS Number 64-19-7, 7732-18-5, Chemical Formula CH3COOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards EPA 1311, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.