Zoro Homepage

CHEMICAL THIOACETAMIDE 0.25PCT 125

  • Mfr # LC260107

  • Zoro # G603616209


product price: $27.29
/ea

Key Features

Concentration
0.25% w/v
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Formula
CH3CSNH2
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260107
Zoro #
G603616209
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Concentration
0.25% w/v
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Formula
CH3CSNH2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
For Chlorine, Chlorine Dioxide
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
62-55-5
Item
Thioacetamide, 0.25% w/v
Chemical Container Material
Plastic

Description

Thioacetamide, 0.25 Percent w/v, Concentration 0.25 Percent w/v, CAS Number 62-55-5, Chemical Formula CH3CSNH2, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chlorine, Chlorine Dioxide

Restrictions

WARNING: This product can expose you to chemicals including Thioacetamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.