Zoro Homepage

CHEMICAL THIOACETAMIDE 0.25PCT 500

  • Mfr # LC260101

  • Zoro # G103615382


product price: $49.99
/ea

Key Features

CAS Number
62-55-5
Chemical Formula
CH3CSNH2
Chemical Container Type
Bottle
Concentration
0.25% w/v
Special Information
For Chlorine, Chlorine Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260101
Zoro #
G103615382
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
62-55-5
Chemical Formula
CH3CSNH2
Chemical Container Type
Bottle
Concentration
0.25% w/v
Special Information
For Chlorine, Chlorine Dioxide
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Item
Thioacetamide, 0.25% w/v
Chemical Container Material
Plastic
Chemical Grade
Lab
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)

Description

Thioacetamide, 0.25 Percent w/v, Concentration 0.25 Percent w/v, CAS Number 62-55-5, Chemical Formula CH3CSNH2, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chlorine, Chlorine Dioxide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.