Zoro Homepage

CHEMICAL THYMOLPHTHALEIN 0.05 PERCENT

  • Mfr # LC260707

  • Zoro # G703615164


product price: $28.79
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.0005
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260707
Zoro #
G703615164
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.0005
Chemical Container Type
Bottle
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Item
Thymophthalein, 0.05% in Ethanol
Special Information
pH 9.3 to 10.5 Colorless to Blue

Description

Thymophthalein, 0.05 Percent in Ethanol, Concentration 0.0005, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information pH 9.3 to 10.5 Colorless to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.