Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL THYMOLPHTHALEIN 0.1 PERCENT

  • Mfr # LC260757

  • Zoro # G803616061


product price: $26.18
/ea

Key Features

Chemical Grade
Lab
Standards
TAPPI T600 cm-01
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260757
Zoro #
G803616061
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
Standards
TAPPI T600 cm-01
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Item
Thymolphthalein - in Ethanol
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Thymolphthalein - in Ethanol
Special Information
TAPPI T600 cm-01
Concentration
0.1%
Chemical Formula
C28H30O4
Volume
125 mL
Features
TAPPI T600 cm-01
Quantity
125
REMOVE - Previous PI Node
T
Container Type
Bottle
Form
Liquid
Container Material
Plastic
CAS Number
64-17-5, 67-56-1, 67-63-0

Description

Thymolphthalein - in Ethanol, Concentration 0.1 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C28H30O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards TAPPI T600 cm-01, Special Information TAPPI T600 cm-01

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.