CHEMICAL THYMOLPHTHALEIN 5G
Mfr # LC260607
Zoro # G303615038
product price: $31.49
/eaKey Features
Molecular Weight
430.5
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC260607
Zoro #
G303615038
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Molecular Weight
430.5
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
ACS
Chemical Formula
C28H30O4
Item
Thymophthalein
CAS Number
125-20-2
Description
Thymophthalein, CAS Number 125-20-2, Molecular Weight 430.5, Chemical Formula C28H30O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.