Zoro Homepage

CHEMICAL TISAB II 10L

  • Mfr # LC261306

  • Zoro # G503615821


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-F¿C
Chemical Container Type
Box
Calibration Certificate
NIST
Special Information
For Fluoride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC261306
Zoro #
G503615821
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-F¿C
Chemical Container Type
Box
Calibration Certificate
NIST
Special Information
For Fluoride
Shelf Life
24 mo
Chemical Grade
Lab
Item
TISAB II - for Fluoride
Chemical Container Material
Plastic
Product Type
TISAB II - for Fluoride
REMOVE - Previous PI Node
T
Form
Liquid
Container Type
Box
Quantity
10
Volume
10 L
Standards
APHA 4500-F¿ C, Traceable to NIST
Features
For Fluoride
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Container Material
Plastic
Application
Electronics, Fluoride Determination, Waste Water

Description

TISAB II - for Fluoride, CAS Number 64-19-7, 7647-14-5, 7732-18-5, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F� C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.