CHEMICAL TISAB II 4 LITER
Mfr # LC261304
Zoro # G703616291
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Special Information
For Fluoride
Product Type
TISAB II - for Fluoride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC261304
Zoro #
G703616291
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Special Information
For Fluoride
Product Type
TISAB II - for Fluoride
Chemical Grade
Lab
Item
TISAB II - for Fluoride
Shelf Life
24 mo
Chemical Container Material
Plastic
APHA
4500-F¿C
Standards
APHA 4500-F¿ C, Traceable to NIST
REMOVE - Previous PI Node
T
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Quantity
1
Volume
4 L
Application
Electronics, Fluoride Determination, Waste Water
Container Type
Bottle
Features
For Fluoride
Form
Liquid
Container Material
Plastic
Description
TISAB II - for Fluoride, CAS Number 64-19-7, 7647-14-5, 7732-18-5, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F� C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.