CHEMICAL TITANIUM AA 1000PPM 125ML
Mfr # LC261507
Zoro # G403615440
product price: $27.99
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Size
125 mL
Shelf Life
24 mo
Concentration
1000 ppm
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC261507
Zoro #
G403615440
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Item
Titanium AA Standard, 1000 ppm
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
1000 ppm
Chemical Grade
Lab
Special Information
1 ml = 1 mg Ti, Ammonium Hexafluorotitanate - water
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Calibration Certificate
NIST
Description
Titanium AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1 ml = 1 mg Ti, Ammonium Hexafluorotitanate - water
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.