CHEMICAL TITANIUM AA 1000PPM 500ML
Mfr # LC261501
Zoro # G203616227
product price: $44.19
/eaKey Features
Chemical Container Size
500 mL
Special Information
1 ml = 1 mg Ti, Ammonium Hexafluorotitanate - water
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC261501
Zoro #
G203616227
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
500 mL
Details
Special Information
1 ml = 1 mg Ti, Ammonium Hexafluorotitanate - water
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Titanium AA Standard, 1000 ppm
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
1000 ppm
Description
Titanium AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1 ml = 1 mg Ti, Ammonium Hexafluorotitanate - water
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.