CHEMICAL TITRATION SOLVENT 4L
Mfr # LC261404
Zoro # G703616109
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D664, D974
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Toluene, Isopropanol)/UN1993
Product Type
Titration (Tan) Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC261404
Zoro #
G703616109
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Standards
ASTM D664, D974
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Toluene, Isopropanol)/UN1993
Product Type
Titration (Tan) Solvent
Item
Titration (Tan) Solvent
Shelf Life
24 mo
Special Information
Laboratory and Manufacturing use Only
Chemical Grade
Lab
Container Material
Amber Glass
Application
Oil and Gas, Total Acid Number
Form
Liquid
Features
ASTM D664, D974, Toluene - Isopropanol - Water
Quantity
1
REMOVE - Previous PI Node
T
Container Type
Bottle
CAS Number
108-88-3, 67-63-0, 7732-18-5
Volume
4 L
Description
Titration (Tan) Solvent, CAS Number 108-88-3, 67-63-0, 7732-18-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Toluene, Isopropanol)/UN1993, Standards ASTM D664, D974, Special Information Laboratory and Manufacturing use Only
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.