CHEMICAL TOLIDINE ORTHO 0.1 PERCENT 1L

  • Mfr # LC261602

  • Zoro # G703615737


product price:  $38.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Type
Bottle
Concentration
0.1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC261602
Zoro #
G703615737
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
O-Tolidine
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
0.1%
Product Type
O-Tolidine
REMOVE - Previous PI Node
O
Container Type
Bottle
Volume
1 L
Application
Titration
Quantity
1
Special Information
Laboratory and Manufacturing use Only
CAS Number
612-82-8, 7647-01-0, 7732-18-5
Container Material
Plastic
Chemical Formula
C14H16N2
Form
Liquid

Description

O-Tolidine, Concentration 0.1 Percent, CAS Number 612-82-8, 7647-01-0, 7732-18-5, Chemical Formula C14H16N2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Special Information Laboratory and Manufacturing use Only

Restrictions

WARNING: This product can expose you to chemicals including 3,3'-Dimethylbenzidine (ortho-Tolidine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.