Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL TOLUIDINE BLUE 1PCT AQ 500ML

  • Mfr # LC261651

  • Zoro # G003616342


product price: $69.99
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 92-31-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC261651
Zoro #
G003616342
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 92-31-9
Product Type
Toluidine Blue
Concentration
1%
Chemical Formula
C15H16ClN3S
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Toluidine Blue
Calibration Certificate
NIST
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
T
Volume
500 mL
Application
Titration

Description

Toluidine Blue, Concentration 1 Percent, CAS Number 7732-18-5, 92-31-9, Chemical Formula C15H16ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.