Zoro Homepage

CHEMICAL TRBDTY STOCK SOLUTION I 125ML

  • Mfr # LC263007

  • Zoro # G603615448


product price: $32.79
/ea

Key Features

CAS Number
10034-93-2
Chemical Container Material
Plastic
Chemical Formula
H4N2.H2SO4
APHA
2130 B
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC263007
Zoro #
G603615448
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

CAS Number
10034-93-2
Chemical Container Material
Plastic
Chemical Formula
H4N2.H2SO4
APHA
2130 B
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
Hydrazine Sulfate, 1%
Item
Turbidity Stock Solution I
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Turbidity Stock Solution I, CAS Number 10034-93-2, Chemical Formula H4N2.H2SO4, APHA 2130 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Hydrazine Sulfate, 1 Percent

Restrictions

WARNING: This product can expose you to chemicals including Hydrazine sulfate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.