Zoro Homepage

CHEMICAL TRBDTY STOCK SOLUTION II 500ML

  • Mfr # LC263201

  • Zoro # G903615100


product price: $48.49
/ea

Key Features

CAS Number
100-97-0
Chemical Container Size
500 mL
APHA
2130 B
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC263201
Zoro #
G903615100
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
100-97-0
APHA
2130 B
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Turbidity Stock Solution II
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
Hexamethylene Tetramine, 10%
Chemical Container Material
Plastic
Chemical Formula
C6H12N4

Description

Turbidity Stock Solution II, CAS Number 100-97-0, Chemical Formula C6H12N4, APHA 2130 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Hexamethylene Tetramine, 10 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.