CHEMICAL TRCHLRACTC ACID 80PCT W/V
Mfr # LC262651
Zoro # G003616168
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC262651
Zoro #
G003616168
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Shelf Life
12 mo
Chemical Container Type
Bottle
Item
Trichloroacetic Acid
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Product Type
Trichloroacetic Acid
CAS Number
76-03-9, 7732-18-5
Concentration
80% w/v
Chemical Formula
C2HCl3O2
Standards
Traceable to NIST
REMOVE - Previous PI Node
T
Quantity
500
Volume
500 mL
Container Type
Bottle
Form
Liquid
Container Material
Amber Glass
Description
Trichloroacetic Acid, Concentration 80 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.