Zoro Homepage

CHEMICAL TRITON X-100 500 ML

  • Mfr # LC262801

  • Zoro # G805922764


product price: $61.89
/ea

Key Features

Product Type
Triton X-100
CAS Number
9036-19-5
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC262801
Zoro #
G805922764
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Triton X-100
CAS Number
9036-19-5
Item
Triton X-100
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2565
Chemical Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
T
Standards
ACS
Form
Liquid
Quantity
500
Container Type
Bottle
Volume
500 mL
Chemical Formula
C14H21(C2H4O)9-10OH

Description

Triton X-100, CAS Number 9036-19-5, Chemical Formula C14H21(C2H4O)9-10OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2565, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.