Zoro Homepage

CHEMICAL UNIVERSAL INDICATOR 125ML

  • Mfr # LC265007

  • Zoro # G903616374


product price: $31.49
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
125 mL
Chemical Container Type
Bottle
Special Information
Bogens in Alcohol
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC265007
Zoro #
G903616374
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
Bogens in Alcohol
Item
Universal Indicator
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Chemical Container Material
Plastic
Shelf Life
24 mo

Description

Universal Indicator, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993, Special Information Bogens in Alcohol

Restrictions

WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.