Zoro Homepage

CHEMICAL UNIVERSAL INDICATOR 1L

  • Mfr # LC265002

  • Zoro # G303614949


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Container Material
Plastic
Special Information
Bogens in Alcohol
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC265002
Zoro #
G303614949
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Special Information
Bogens in Alcohol
Chemical Container Type
Bottle
Shelf Life
24 mo
Item
Universal Indicator
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Chemical Grade
Lab

Description

Universal Indicator, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993, Special Information Bogens in Alcohol

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.