CHEMICAL VANADAT MOLYBDATE REAGENT 1L
Mfr # LC266002
Zoro # G503615623
product price: $55.49
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
Phosphorous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC266002
Zoro #
G503615623
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
24 mo
Item
Vanadate-Molybdate Reagent
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
Phosphorous
APHA
4500-P C
Product Type
Vanadate-Molybdate Reagent
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Type
Bottle
Container Material
Plastic
Quantity
1
Form
Liquid
Container Type
Bottle
Standards
APHA 4500-P C
Features
For Phosphorous
CAS Number
12054-85-2, 7647-01-0, 7732-18-5
REMOVE - Previous PI Node
V
Volume
1 L
Description
Vanadate-Molybdate Reagent, CAS Number 12054-85-2, 7647-01-0, 7732-18-5, APHA 4500-P C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards APHA 4500-P C, Special Information Phosphorous
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.