Zoro Homepage

CHEMICAL VANADO MOLYBDATE SOLUTION 1L

  • Mfr # LC266202

  • Zoro # G603615233


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC266202
Zoro #
G603615233
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Vanadomolybdate Solution, in Dilute Perchloric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264
Standards
AOAC 7.121, 2.022
Shelf Life
12 mo

Description

Vanadomolybdate Solution, in Dilute Perchloric Acid, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264, Standards AOAC 7.121, 2.022

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.