Zoro Homepage

CHEMICAL VANADO MOLYBDATE SOLUTION 4L

  • Mfr # LC266204

  • Zoro # G103616075


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Standards
AOAC 7.121, 2.022
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264
Chemical Grade
Lab
Chemical Container Size
4 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC266204
Zoro #
G103616075
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Standards
AOAC 7.121, 2.022
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264
Chemical Grade
Lab
Chemical Container Type
Bottle
Item
Vanadomolybdate Solution, in Dilute Perchloric Acid
Chemical Container Material
Plastic
Shelf Life
12 mo

Description

Vanadomolybdate Solution, in Dilute Perchloric Acid, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (PERCHLORIC ACID)/UN3264, Standards AOAC 7.121, 2.022

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.