Zoro Homepage

CHEMICAL WATER HARDNESS BUFFER 1L

  • Mfr # LC268102

  • Zoro # G703616215


product price: $48.99
/ea

Key Features

Shelf Life
6 mo
Chemical Grade
Lab
Chemical Container Size
1 L
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Product Type
Buffer - Water Hardness - with Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC268102
Zoro #
G703616215
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
6 mo
Chemical Grade
Lab
Item
Buffer - Water Hardness - with Magnesium
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Product Type
Buffer - Water Hardness - with Magnesium
Chemical Container Type
Bottle
Standards
APHA 2340 C, ASTM D511-09
APHA
2340 C
Chemical Container Material
Plastic
Quantity
1
Volume
1 L
Form
Liquid
Features
With Magnesium
CAS Number
12125-02-9, 1336-21-6, 7732-18-5
Special Information
With Magnesium
REMOVE - Previous PI Node
W
Container Type
Bottle
Container Material
Plastic

Description

Buffer - Water Hardness - with Magnesium, CAS Number 12125-02-9, 1336-21-6, 7732-18-5, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 6 mo, Shipping Restrictions Dot - Ammonia Solution/UN2672, Standards APHA 2340 C, ASTM D511-09, Special Information With Magnesium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.