Zoro Homepage

CHEMICAL WATER HARDNESS BUFFER 4L

  • Mfr # LC268004

  • Zoro # G703615225


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Product Type
Buffer - Water Hardness - Odorless
Shelf Life
24 mo
Special Information
Odorless
Chemical Container Material
Plastic
APHA
2340 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC268004
Zoro #
G703615225
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - Water Hardness - Odorless
Product Type
Buffer - Water Hardness - Odorless
Shelf Life
24 mo
Special Information
Odorless
Chemical Container Material
Plastic
APHA
2340 C
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
APHA 2340 C
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Features
Odorless
CAS Number
141-43-5, 7647-01-0, 7732-18-5
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
W

Description

Buffer - Water Hardness - Odorless, CAS Number 141-43-5, 7647-01-0, 7732-18-5, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Special Information Odorless

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.