CHEMICAL WATER HARDNESS BUFFER 4L
Mfr # LC268104
Zoro # G703614976
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
6 mo
Chemical Container Size
4 L
Standards
ASTM D511-08
Shipping Restrictions
DOT - AMMONIA SOLUTION/UN2672
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC268104
Zoro #
G703614976
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shelf Life
6 mo
Standards
ASTM D511-08
Item
Water Hardness Buffer (with Magnesium)
Shipping Restrictions
DOT - AMMONIA SOLUTION/UN2672
Chemical Container Type
Bottle
APHA
2342 C
Chemical Grade
Lab
Chemical Container Material
Plastic
Description
Water Hardness Buffer (with Magnesium), APHA 2342 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 6 mo, Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672, Standards ASTM D511-08
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.