CHEMICAL WATER HARDNESS BUFFER 500ML
Mfr # LC268401
Zoro # G803615538
product price: $37.89
/eaKey Features
Chemical Container Type
Bottle
Product Type
Buffer - Water Hardness
Chemical Container Size
500 mL
Standards
ASTM D1126-02 (2007)
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC268401
Zoro #
G803615538
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Product Type
Buffer - Water Hardness
Item
Buffer - Water Hardness
Standards
ASTM D1126-02 (2007)
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
2 mo
CAS Number
1303-96-4, 6381-59-5, 7732-18-5
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
W
Volume
500 mL
Form
Liquid
Description
Buffer - Water Hardness, CAS Number 1303-96-4, 6381-59-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 2 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1126-02 (2007), Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.