Zoro Homepage

CHEMICAL XYLENES ACS, 4L, PK4

  • Mfr # LC2697044

  • Zoro # G206002539


product price: $346.99
/pk 4, $86.75/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Product Type
Xylenes
Chemical Container Size
4 L
Chemical Formula
C8H10
Shipping Restrictions
Dot - Xylenes/UN1307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2697044
Zoro #
G206002539
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Xylenes
Chemical Grade
ACS
Product Type
Xylenes
Chemical Formula
C8H10
Shipping Restrictions
Dot - Xylenes/UN1307
Molecular Weight
106.17
Chemical Container Material
Amber Glass
CAS Number
1330-20-7
Chemical Container Type
Bottle
Container Material
Amber Glass
Volume
4 L
Standards
ACS
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
X
Quantity
1

Description

Xylenes, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shipping Restrictions Dot - Xylenes/UN1307, Standards ACS, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.